LA1K-2C6B
IDEC Switches, L6 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LA1K-2C6B

IDEC Switches, L6 Series
In stock
Item Number
LA1K-2C6B
MFG Item Number
LA1K-2C6B
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, L6 Series
Item #
LA1K-2C6B
KEYSWITCH 16MM L6 RND KEY RETAIN RT

L6 Series Information

  • 5/8" (16mm) Mounting Holes
  • Locking Lever Removable Contact Blocks
  • Solder Terminal or PCB terminal Options
  • Incandescent or LED Illumination
  • Snap Action Contacts


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LA1K-2C6B
Item Number LA1K-2C6B
Manufacturer IDEC
Product Series L6
Family Series IDEC Switches, L6 Series
Mounting Size (mm) 16 mm
Number of Positions 2
Operator Type Key
Selector Function Maintained
Contacts 4NO, 2NC
Max Voltage 250 VAC, 250 VDC
Current (A) 5 A
Bezel Plastic Round
Operator Color Black
Terminal Type Solder
IP Rating IP65
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved