LATD-1S
IDEC Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LATD-1S

IDEC Switches
In stock
Item Number
LATD-1S
MFG Item Number
LATD-1S
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
LATD-1S
LED BLUE 12V

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LATD-1S
Item Number LATD-1S
Manufacturer IDEC
Family Series IDEC Switches
Type Light Module
Shape Round
Color Blue
RoHS No
Net Weight 0.0015 lbs
Gross Weight 0.0015 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved