LB1A-L1A
IDEC Switches, LB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LB1A-L1A

IDEC Switches, LB Series
In stock
Item Number
LB1A-L1A
MFG Item Number
LB1A-L1A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, LB Series
Item #
LB1A-L1A
LB Button/Lens Kit Amber

LB Series Information

  • IP65 Protection
  • Black or Metallic Bezels Available
  • Bright and Clear LED Illuminated Face
The LB series are for flush bezel projects only 2mm from front of panel. Standard bezel has a depth of only 27.9mm! Removable contact blocks are ideal for single board mounting. The LB Series has pushbuttons, lever switches, selector switches, and key selector switches with up to 3PDT contacts.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LB1A-L1A
Item Number LB1A-L1A
Manufacturer IDEC
Product Series LB
Family Series IDEC Switches, LB Series
Type Replacement Lens
Shape Round
Color Amber
Approvals CCC, CE, CSA
RoHS No
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved