LB6ML-M1T64S
IDEC Switches, LB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LB6ML-M1T64S

IDEC Switches, LB Series
In stock
Item Number
LB6ML-M1T64S
MFG Item Number
LB6ML-M1T64S
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, LB Series
Item #
LB6ML-M1T64S
LB 16mm Illuminated PB DPDT S

LB Series Information

  • IP65 Protection
  • Black or Metallic Bezels Available
  • Bright and Clear LED Illuminated Face
The LB series are for flush bezel projects only 2mm from front of panel. Standard bezel has a depth of only 27.9mm! Removable contact blocks are ideal for single board mounting. The LB Series has pushbuttons, lever switches, selector switches, and key selector switches with up to 3PDT contacts.

Specifications

Specifications
Manufacturer Part Number LB6ML-M1T64S
Item Number LB6ML-M1T64S
Manufacturer IDEC
Product Series LB
Family Series IDEC Switches, LB Series
Nominal Mounting Size 18.2 mm
Lens/Button Shape Round Flush
Lens/Button Color Blue
Lamp Type LED
Nominal Lamp Voltage 24 VAC, 24 VDC
Terminal Type Solder
Bezel Metal Round
Net Weight 0.0375 lbs
Gross Weight 0.03 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved