LF1D-EN2F-2W-A
IDEC LEDs, LF1D Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LF1D-EN2F-2W-A

IDEC LEDs, LF1D Series
In stock
Item Number
LF1D-EN2F-2W-A
MFG Item Number
LF1D-EN2F-2W-A
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

LEDs, LF1D Series
Item #
LF1D-EN2F-2W-A
LED Bar Heavy Duty IP69K Glass

LF1D Series Information

  • Models Come in Mini, Slim & Wide, and Long Styles
  • Surface Mount
  • Cool White or Neutral White Colored
Thanks to their rugged construction and high brightness levels up to 3,000 lumens, the LF1D series is ideal for machine tools, food and beverage processing equipment and automotive, pharmaceutical and chemical applications. With their IP67, IP67F, IP67G and IP69K ratings, stainless‑steel cover and diecast aluminum housing, they can even be used in the presence of high‑pressure, high temperature washdown.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LF1D-EN2F-2W-A
Item Number LF1D-EN2F-2W-A
Manufacturer IDEC
Product Series LF1D
Family Series IDEC LEDs, LF1D Series
Voltage 24 VDC
Color Cool White
Length 0.984 '
Operating Temperature -22-131 °F
Waterproof No
Life Span 50,000 Hrs
Touch Dimmable No
Approvals CE, UL
RoHS No
Gross Weight 2.83 lbs
Net Weight 2.83 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved