LF2B-D3P-ATHWW2-1M
IDEC LEDs, LF2B Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LF2B-D3P-ATHWW2-1M

IDEC LEDs, LF2B Series
In stock
Item Number
LF2B-D3P-ATHWW2-1M
MFG Item Number
LF2B-D3P-ATHWW2-1M
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

LEDs, LF2B Series
Item #
LF2B-D3P-ATHWW2-1M
LED BAR IP65 580mm 100-240VAC,Clear

LF2B Series Information

Specifications

Specifications
Manufacturer Part Number LF2B-D3P-ATHWW2-1M
Item Number LF2B-D3P-ATHWW2-1M
Manufacturer IDEC
Product Series LF2B
Family Series IDEC LEDs, LF2B Series
Color White
Operating Temperature -22-158 °F
Waterproof Yes
Life Span 40,000 Hrs
Touch Dimmable No
Power Consumption 7.8 W
Approvals CE, UL
RoHS No
Gross Weight 1.215 lbs
Net Weight 0.94 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved