LF2D-FH2F-2W-A
IDEC LEDs, LF2D Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LF2D-FH2F-2W-A

IDEC LEDs, LF2D Series
In stock
Item Number
LF2D-FH2F-2W-A
MFG Item Number
LF2D-FH2F-2W-A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

LEDs, LF2D Series
Item #
LF2D-FH2F-2W-A
LED Light Bar, Large, 5M Cable and

LF2D Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LF2D-FH2F-2W-A
Item Number LF2D-FH2F-2W-A
Manufacturer IDEC
Product Series LF2D
Family Series IDEC LEDs, LF2D Series
Voltage 24 VDC
Color Cool White
Length 16.4 '
Operating Temperature -22-131 °F
Waterproof No
Life Span 50,000 Hrs
Touch Dimmable No
Approvals CE, UL
RoHS No
Gross Weight 3.32 lbs
Net Weight 2.39 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved