LH1D-D2HQ4C50-S
IDEC Pilot Lights, LH1D Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LH1D-D2HQ4C50-S

IDEC Pilot Lights, LH1D Series
In stock
Item Number
LH1D-D2HQ4C50-S
MFG Item Number
LH1D-D2HQ4C50-S
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pilot Lights, LH1D Series
Item #
LH1D-D2HQ4C50-S
LED Surface Mount Spider Light

LH1D Series Information

  • Approximately 50,000 Hours Expected Life
  • NEMA 4X Protection
The LH1D Series are innovative indicators with IP67 protection and integrated cable wiring. Directly mountable on equipment and aluminum frames (jumbo dome types). These indicators have excellent visibility from the front and from the side. They also have two‑color alternate illumination available for all types and three‑color alternate illumination available with jumbo dome type.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LH1D-D2HQ4C50-S
Item Number LH1D-D2HQ4C50-S
Manufacturer IDEC
Product Series LH1D
Family Series IDEC Pilot Lights, LH1D Series
Lamp Type LED
Lens Shape Dome With Cable
Lens Color Blue
Bezel Style Black Plastic
Nominal Lamp Voltage 24 VAC, 24 VDC
IP Rating IP67
Approvals CE, cULus, TUV
Gross Weight 0 lbs
Net Weight 0.6393 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved