LSRD-H2
IDEC Lamps
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LSRD-H2

IDEC Lamps
In stock
Item Number
LSRD-H2
MFG Item Number
LSRD-H2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Lamps, Series
Item #
LSRD-H2
LED, 120VAC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LSRD-H2
Item Number LSRD-H2
Manufacturer IDEC
Family Series IDEC Lamps
Voltage 120 V
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved