LW6B-A1C1LR
IDEC Switches, LW-Silhouette Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LW6B-A1C1LR

IDEC Switches, LW-Silhouette Series
In stock
Item Number
LW6B-A1C1LR
MFG Item Number
LW6B-A1C1LR
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, LW-Silhouette Series
Item #
LW6B-A1C1LR
Push button Non Illuminated

LW-Silhouette Series Information

  • PC Board Mount, Solder or Screw Terminals Available
  • Round Metallic or Plastic Bezels are Available
  • Collective Mounting Saves Space
  • Pushbuttons, Pilot Lights, Illuminated Pushbuttons, Selector Switches, Key Selector Switches, and Illuminated Selector Switches
  • Square Pushbuttons also Available with Switchguards
  • Key Selector Switches with High‑Security Lock Mechanism
  • Separate Contacts with a Locking Lever Enable Easy Installation even when Mounted Collectively
  • Gold (Gold‑Clad Silver) or Silver Contacts.
  • IP65 Protection
  • UL, CSA, CE, and TUV Approved

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LW6B-A1C1LR
Item Number LW6B-A1C1LR
Manufacturer IDEC
Product Series LW-Silhouette
Family Series IDEC Switches, LW-Silhouette Series
Nominal Mounting Size 25 mm
Operation Maintained
Contacts SPDT
Max Voltage 250 VAC, 250 VDC
Current (A) 3 A
Lens/Button Shape Round Flush
Lens/Button Color Red
Operator Size (mm) 28 mm
Bezel Plastic Round
Terminal Type Quick Connect/Solder
IP Rating IP65
Rating (A) @ 120/125 VAC 0.1 A
Depth Behind Panel 2.126 "
Rating (A) @ 24-30 VDC 0.1 A
Approvals CE, CSA, TUV, UR
Net Weight 0.22 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved