LW7B-M1C6MLG
IDEC Switches, LW-Silhouette Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LW7B-M1C6MLG

IDEC Switches, LW-Silhouette Series
In stock
Item Number
LW7B-M1C6MLG
MFG Item Number
LW7B-M1C6MLG
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, LW-Silhouette Series
Item #
LW7B-M1C6MLG
Push button Non Illuminated

LW-Silhouette Series Information

  • PC Board Mount, Solder or Screw Terminals Available
  • Round Metallic or Plastic Bezels are Available
  • Collective Mounting Saves Space
  • Pushbuttons, Pilot Lights, Illuminated Pushbuttons, Selector Switches, Key Selector Switches, and Illuminated Selector Switches
  • Square Pushbuttons also Available with Switchguards
  • Key Selector Switches with High‑Security Lock Mechanism
  • Separate Contacts with a Locking Lever Enable Easy Installation even when Mounted Collectively
  • Gold (Gold‑Clad Silver) or Silver Contacts.
  • IP65 Protection
  • UL, CSA, CE, and TUV Approved

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LW7B-M1C6MLG
Item Number LW7B-M1C6MLG
Manufacturer IDEC
Product Series LW-Silhouette
Family Series IDEC Switches, LW-Silhouette Series
Nominal Mounting Size 25 mm
Operation Momentary
Contacts DPDT
Max Voltage 250 VAC, 250 VDC
Current (A) 5 A
Lens/Button Shape Square Flush
Lens/Button Color Green
Operator Size (mm) 28 x 28 mm
Bezel Plastic Square
Terminal Type Fingersafe Screw
IP Rating IP65
Rating (A) @ 120/125 VAC 3 A
Depth Behind Panel 2.44 "
Rating (A) @ 220-250 VAC 2 A
Rating (A) @ 24-30 VDC 2 A
Approvals CE, CSA, TUV, UR
Net Weight 0.22 lbs
Gross Weight 0.22 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved