LW7L-M1C64G
IDEC Switches, LW-Silhouette Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LW7L-M1C64G

IDEC Switches, LW-Silhouette Series
In stock
Item Number
LW7L-M1C64G
MFG Item Number
LW7L-M1C64G
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, LW-Silhouette Series
Item #
LW7L-M1C64G
Pushbutton Illuminated

LW-Silhouette Series Information

  • PC Board Mount, Solder or Screw Terminals Available
  • Round Metallic or Plastic Bezels are Available
  • Collective Mounting Saves Space
  • Pushbuttons, Pilot Lights, Illuminated Pushbuttons, Selector Switches, Key Selector Switches, and Illuminated Selector Switches
  • Square Pushbuttons also Available with Switchguards
  • Key Selector Switches with High‑Security Lock Mechanism
  • Separate Contacts with a Locking Lever Enable Easy Installation even when Mounted Collectively
  • Gold (Gold‑Clad Silver) or Silver Contacts.
  • IP65 Protection
  • UL, CSA, CE, and TUV Approved

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LW7L-M1C64G
Item Number LW7L-M1C64G
Manufacturer IDEC
Product Series LW-Silhouette
Family Series IDEC Switches, LW-Silhouette Series
Nominal Mounting Size 25 mm
Contacts DPDT
Operation Momentary
Lens/Button Shape Square Flush
Lens/Button Color Green
Operator Size (mm) 28 mm
Lamp Type LED
Nominal Lamp Voltage 24 VAC, 24 VDC
Max Voltage 250 VAC, 250 VDC
Current (A) 5 A
Terminal Type Quick Connect, Solder
Bezel Plastic Round
IP Rating IP65
Depth Behind Panel 2.05 "
Approvals CE, CSA, TUV, UR
Rating (A) @ 120/125 VAC 3 A
Rating (A) @ 220-250 VAC 2 A
Rating (A) @ 24-30 VDC 2 A
Net Weight 0.2183 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved