NWAQL-317
IDEC Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NWAQL-317

IDEC Switches
In stock
Item Number
NWAQL-317
MFG Item Number
NWAQL-317
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
NWAQL-317
Legend Plate, 22mm, Hand/Off/Auto,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NWAQL-317
Item Number NWAQL-317
Manufacturer IDEC
Family Series IDEC Switches
Switch Type 3-Position Selector Switch
Legend Hand/Off/Auto
Hole Size 22 mm
Shape Rectangular
Letter Color White
Background Color Black
Legend Location Top
Height 1.54 "
Width 1.13 "
Net Weight 0.004 lbs
Gross Weight 0.004 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved