OB-13
IDEC Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OB-13

IDEC Fittings
In stock
Item Number
OB-13
MFG Item Number
OB-13
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
OB-13
Hole Plug, 30mm, Rubber, Grey

Series Information

Specifications

Specifications
Manufacturer Part Number OB-13
Item Number OB-13
Manufacturer IDEC
Family Series IDEC Fittings
Connection Type Knockout
Trade Size M30
Composition Non-Metallic
Exposure Rating IP65
Mounting Push-In
Net Weight 0.015 lbs
Gross Weight 0.015 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved