RF1V-3A1BL-D24
IDEC Relays, RF1V Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RF1V-3A1BL-D24

IDEC Relays, RF1V Series
In stock
Item Number
RF1V-3A1BL-D24
MFG Item Number
RF1V-3A1BL-D24
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, RF1V Series
Item #
RF1V-3A1BL-D24
Relay Force Guided 3NO-1NC DC24V

RF1V Series Information

  • 4‑pole (2NO‑2NC, 3NO‑1NC) or 6‑pole (4NO‑2NC, 5NO‑1NC, 3NO‑3NC)
  • Built in LED Indicator
  • Finger Safe DIN Rail Mount Socker and PCB Mount Socket

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RF1V-3A1BL-D24
Item Number RF1V-3A1BL-D24
Manufacturer IDEC
Product Series RF1V
Family Series IDEC Relays, RF1V Series
Nominal Coil Voltage 24 VDC
Contacts 3NO, 1NC
Mounting DIN Rail, PCB, Plug-In
Termination Socket
Number of Electrical Connections 10
Status Indicator Yes
Push-to-Test No
Diode No
Contact Material Silver Tin Oxide
Max Current 6 A
Bifurcated Contact No
Mechanical Latch No
Approvals CSA, TUV, UR
Net Weight 0.0444 lbs
Gross Weight 0.045 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved