RJ22S-CLR-A120
IDEC Relays, RJ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RJ22S-CLR-A120

IDEC Relays, RJ Series
In stock
Item Number
RJ22S-CLR-A120
MFG Item Number
RJ22S-CLR-A120
Series
RJ22S-CLR-A120 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, RJ Series
Item #
RJ22S-CLR-A120
Bifurcated Rly LED Diode RC

RJ Series Information

  • AC and DC Coils
  • 12/8 Amp Contacts
  • Two Contact Arrangements
  • UL Recognized E555996
  • RoHS Compliant
RJ series relays are the newest addition to the Idec family. The optional LED version uses a light guide to give you a brighter and more noticable status indicator from multiple directions. Plug In styles can be mounted using either panel mount or DIN rail mount sockets. Available contact arrangements are SPDT and DPDT.

  • Compact Size
  • Long Operational Life

Specifications

Specifications
Manufacturer Part Number RJ22S-CLR-A120
Item Number RJ22S-CLR-A120
Manufacturer IDEC
Product Series RJ
Family Series IDEC Relays, RJ Series
Published Coil Voltage 120 VAC
Contacts DPDT
Mounting DIN Rail
Termination Screw Terminals
Enclosure Plastic
Status Indicator Yes
Push-to-Test No
Diode No
Contact Material Silver Nickel Alloy
Rating @ 120 VAC 8 A
Nominal Coil Voltage 120 VAC
Max Current 8 A
Bifurcated Contact Yes
Mechanical Latch No
Hazardous Rated No
Safety Guided No
RoHS Yes
Approvals CE, CSA
Net Weight 0.045 lbs
Gross Weight 0.04 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved