The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
RJ2S-CL-A240
MFG Item Number
RJ2S-CL-A240
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
RELAY, DPDT, 8A, 240VAC COIL LED
AC and DC Coils 12/8 Amp Contacts Two Contact Arrangements UL Recognized E555996 RoHS Compliant RJ series relays are the newest addition to the Idec family. The optional LED version uses a light guide to give you a brighter and more noticable status indicator from multiple directions. Plug In styles can be mounted using either panel mount or DIN rail mount sockets. Available contact arrangements are SPDT and DPDT.
Compact Size Long Operational Life
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
RJ2S-CL-A240
Item Number
RJ2S-CL-A240
Manufacturer
IDEC
Product Series
RJ
Family Series
IDEC Relays, RJ Series
Published Coil Voltage
240 VAC
Contacts
DPDT
Mounting
Plug In
Termination
.187 " Flat Blade
Enclosure
Plastic
Number of Electrical Connections
8
Status Indicator
Yes
Push-to-Test
No
Diode
No
Contact Material
Silver Nickel Alloy
Rating @ 24/28/30 VDC
4 A
Rating @ 220/240/277 VAC
8 A
Nominal Coil Voltage
240 VAC
Max Current
8 A
Bifurcated Contact
No
Mechanical Latch
No
Safety Guided
No
Net Weight
0.0419 lbs
Gross Weight
0.0419 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved