RQ2V-CN-A115
IDEC Relays, RQ2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RQ2V-CN-A115

IDEC Relays, RQ2 Series
In stock
Item Number
RQ2V-CN-A115
MFG Item Number
RQ2V-CN-A115
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, RQ2 Series
Item #
RQ2V-CN-A115
RELAY, DPDT, 8A, 120VAC COIL

RQ2 Series Information

  • AC and DC Coils
  • 8 Amp Contacts
  • DPDT Contacts
  • UL Recognized E59804
  • PC Mount
The RQ2 series relays are low profile PCB relays that provide a high contact rating. Their compact midget size saves valuable board space.

  • Lead Free
  • LED/Diode and LED/RC Modules available with DIN rail socket.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RQ2V-CN-A115
Item Number RQ2V-CN-A115
Manufacturer IDEC
Product Series RQ2
Family Series IDEC Relays, RQ2 Series
Published Coil Voltage 115 VAC
Contacts DPDT
Mounting PCB, Thru-Hole
Termination PCB Pin
Enclosure Plastic
Number of Electrical Connections 8
Status Indicator No
Push-to-Test No
Diode No
Contact Material Silver Nickel Alloy
Rating @ 24/28/30 VDC 8 A
Rating @ 220/240/277 VAC 8 A
Nominal Coil Voltage 120 VAC
Max Current 8 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
Net Weight 0.025 lbs
Gross Weight 0.025 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved