The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
RR2P-UL-AC24
MFG Item Number
RR2P-ULAC24V
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
AC and DC Coils 10 Amp Contacts Three Contact Arrangements UL Recognized E66043 Octal and Square Base Plug In The RR series relays are widely used in instrumentation and industrial equipment. Plug In styles can be mounted using either panel mount or DIN rail mount sockets.
High Reliability and Service Life Industry Standard Package Flange Mount Available Common Options Include Check Button and Indicator Light
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
RR2P-ULAC24V
Item Number
RR2P-UL-AC24
Manufacturer
IDEC
Product Series
RR
Family Series
IDEC Relays, RR Series
Published Coil Voltage
24 VAC
Contacts
DPDT
Mounting
Plug In
Termination
Round Pin
Enclosure
Plastic
Number of Electrical Connections
8
Status Indicator
Yes
Push-to-Test
No
Diode
No
Contact Material
Silver
Rating @ 24/28/30 VDC
10 A
Rating @ 120 VAC
10 A
Rating @ 220/240/277 VAC
10 A
Nominal Coil Voltage
24 VAC
Max Current
10 A
Bifurcated Contact
No
Mechanical Latch
No
Safety Guided
No
Net Weight
0.1981 lbs
Gross Weight
0.1981 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved