RU2S-C-A220
IDEC Relays, RU Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RU2S-C-A220

IDEC Relays, RU Series
In stock
Item Number
RU2S-C-A220
MFG Item Number
RU2S-C-A220
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, RU Series
Item #
RU2S-C-A220
RELAY, DPDT, 10A, 220-240VAC COIL

RU Series Information

  • AC and DC Coils
  • 10/6/3 Amp Std/Bifur Contacts
  • Two Contact Arrangements
  • UL Recognized E66043
  • Plug In
The RU series relays are widely used in instrumentation and industrial equipment. Their compact midget size saves space. Plug In styles can be mounted using either panel mount or DIN rail mount sockets.

  • RoHS Compliant
  • Non Polarized LED Indicator Included
  • Solder Free Construction
  • Mechanical Flag Indicator Standard
  • Snap On Marking Plate Standard
  • Color Coded Coils
  • Manual Latching Lever Standard
  • Optional Diode Across DC Coils Available
  • Momentary Check Button Available

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RU2S-C-A220
Item Number RU2S-C-A220
Manufacturer IDEC
Product Series RU
Family Series IDEC Relays, RU Series
Published Coil Voltage 220 VAC
Contacts DPDT
Mounting Plug In
Termination .110 " Flat Blade
Enclosure Plastic
Number of Electrical Connections 8
Status Indicator Yes
Push-to-Test Yes
Diode No
Contact Material Silver Tin Oxide Indium
Rating @ 24/28/30 VDC 10 A
Rating @ 120 VAC 10 A
Rating @ 220/240/277 VAC 10 A
Nominal Coil Voltage 240 VAC
Max Current 10 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
Net Weight 0.0769 lbs
Gross Weight 0.0769 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved