RU4S-A110
IDEC Relays, RU Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RU4S-A110

IDEC Relays, RU Series
In stock
Item Number
RU4S-A110
MFG Item Number
RU4S-A110
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, RU Series
Item #
RU4S-A110
Relay, 4PDT, 6A, 120VAC Coil,

RU Series Information

  • AC and DC Coils
  • 10/6/3 Amp Std/Bifur Contacts
  • Two Contact Arrangements
  • UL Recognized E66043
  • Plug In
The RU series relays are widely used in instrumentation and industrial equipment. Their compact midget size saves space. Plug In styles can be mounted using either panel mount or DIN rail mount sockets.

  • RoHS Compliant
  • Non Polarized LED Indicator Included
  • Solder Free Construction
  • Mechanical Flag Indicator Standard
  • Snap On Marking Plate Standard
  • Color Coded Coils
  • Manual Latching Lever Standard
  • Optional Diode Across DC Coils Available
  • Momentary Check Button Available

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RU4S-A110
Item Number RU4S-A110
Manufacturer IDEC
Product Series RU
Family Series IDEC Relays, RU Series
Published Coil Voltage 110 VAC
Contacts 4PDT
Mounting Plug In
Termination .110 " Flat Blade
Enclosure Plastic
Number of Electrical Connections 14
Status Indicator Yes
Push-to-Test No
Diode No
Contact Material Gold Silver Alloy on Silver
Rating @ 24/28/30 VDC 6 A
Rating @ 120 VAC 6 A
Rating @ 220/240/277 VAC 6 A
Nominal Coil Voltage 120 VAC
Max Current 6 A
Bifurcated Contact No
Mechanical Latch Yes
Safety Guided No
Net Weight 0.0769 lbs
Gross Weight 0.0769 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved