RV8H-L-AD24
IDEC Relays, RV8H Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RV8H-L-AD24

IDEC Relays, RV8H Series
In stock
Item Number
RV8H-L-AD24
MFG Item Number
RV8H-L-AD24
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, RV8H Series
Item #
RV8H-L-AD24
Relay, SPDT, 6A, 24VAC/DC, DIN Mnt,

RV8H Series Information

  • Space‑Saving 6mm Width
  • Only 70mm in Height From DIN Rail
  • Gold‑Plated Contacts
  • Pre‑Assembled Relay and DIN Mount Socket
  • Universal Screw Terminals


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RV8H-L-AD24
Item Number RV8H-L-AD24
Manufacturer IDEC
Product Series RV8H
Family Series IDEC Relays, RV8H Series
Published Coil Voltage 24 VAC, 24 VDC
Contacts SPDT
Mounting DIN Rail
Termination Screw Terminals
Enclosure Plastic
Status Indicator Yes
Push-to-Test No
Diode No
Contact Material Gold Plated
Nominal Coil Voltage 24 VAC, 24 VDC
Max Current 6 A
Mechanical Latch No
Safety Guided No
Net Weight 0.0663 lbs
Gross Weight 0.0663 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved