RV8S-L-A240Z-A240
IDEC Relays, RV8S Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RV8S-L-A240Z-A240

IDEC Relays, RV8S Series
In stock
Item Number
RV8S-L-A240Z-A240
MFG Item Number
RV8S-L-A240Z-A240
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, RV8S Series
Item #
RV8S-L-A240Z-A240
6mm SSR 240VAC input

RV8S Series Information

  • Solid State Relay Versions Available
  • Only 70mm in height from DIN Rail
  • Pre‑assembled relay and DIN mount socket
IDEC 6mm interface relays provide a compact solution for general purpose relay requirements. Now available with solid state models, the RV8 series Interface relays are ideal for PLC and electronic systems, industrial automation, panel builders, assembly machine applications and other applications that require a high switching capability in a compact space. The RV8 series interface relays can be used as interfaces between the controller and the actuator to switch small and medium size loads.
  • Universal screw terminals (flat and phillips) or spring clamp terminals
  • Universal AC/DC socket with built‑in surge suppression and green LED


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RV8S-L-A240Z-A240
Item Number RV8S-L-A240Z-A240
Manufacturer IDEC
Product Series RV8S
Family Series IDEC Relays, RV8S Series
Circuit 1NO
Mounting Surface
Status Indicator No
Auxiliary Switch No
Number of Circuits 1
Input Signal 240 VAC
Input Polarity AC
Output Voltage 240 VAC
Nominal Output Voltage 240 VAC
Current Rating 2 A
Termination Screw Terminal
Output Type SCR AC Switch
Switching Type Zero Cross
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved