RY2KS-U-AC12
IDEC Relays, RY2KS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RY2KS-U-AC12

IDEC Relays, RY2KS Series
In stock
Item Number
RY2KS-U-AC12
MFG Item Number
RY2KS-UAC12V
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, RY2KS Series
Item #
RY2KS-U-AC12
RELAY, DPDT, 3A, 12VAC, LATCHING

RY2KS Series Information

  • AC and DC Coils
  • 3 Amp Contacts
  • DPDT Contacts
  • UL Recognized E55996
  • Dual Coil
The RY2KS series latching relays are widely used in instrumentation and industrial equipment. Coils are rated for continuous duty. Operated by pulse input maintains condition even during a power failure. Plug In 14 pin base styles can be mounted using either panel mount or DIN rail mount sockets.

  • High Vibration and Shock Resistance
  • Optional Manual Check Button for Circuit Testing

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RY2KS-UAC12V
Item Number RY2KS-U-AC12
Manufacturer IDEC
Product Series RY2KS
Family Series IDEC Relays, RY2KS Series
Coil Voltage 12 VAC
Contacts DPDT
Mounting Plug In
Termination 10 Pin Blade
Enclosure Clear Plastic
Status Indicator No
Push-to-Test No
Diode No
Contact Material Silver Gold Plated
Rating @ 24/28/30 VDC 3 A
Rating @ 120 VAC 3 A
Rating @ 220/240/277 VAC 3 A
Enclosed Yes
Max Current 3 A
Net Weight 0.185 lbs
Gross Weight 0.185 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved