RY2KS-UC-AC24
IDEC Relays, RY2KS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RY2KS-UC-AC24

IDEC Relays, RY2KS Series
In stock
Item Number
RY2KS-UC-AC24
MFG Item Number
RY2KS-UCAC24V
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, RY2KS Series
Item #
RY2KS-UC-AC24
RELAY, DPDT, 3A, 24VAC, LATCHING,

RY2KS Series Information

  • AC and DC Coils
  • 3 Amp Contacts
  • DPDT Contacts
  • UL Recognized E55996
  • Dual Coil
The RY2KS series latching relays are widely used in instrumentation and industrial equipment. Coils are rated for continuous duty. Operated by pulse input maintains condition even during a power failure. Plug In 14 pin base styles can be mounted using either panel mount or DIN rail mount sockets.

  • High Vibration and Shock Resistance
  • Optional Manual Check Button for Circuit Testing

Videos

Specifications

Specifications
Manufacturer Part Number RY2KS-UCAC24V
Item Number RY2KS-UC-AC24
Manufacturer IDEC
Product Series RY2KS
Family Series IDEC Relays, RY2KS Series
Coil Voltage 24 VAC
Contacts DPDT
Mounting Plug In
Termination 10 Pin Blade
Enclosure Clear Plastic
Status Indicator No
Push-to-Test Yes
Diode No
Contact Material Silver Gold Plated
Rating @ 24/28/30 VDC 3 A
Rating @ 120 VAC 3 A
Rating @ 220/240/277 VAC 3 A
Enclosed Yes
Max Current 3 A
Net Weight 0.1475 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved