RY2KS-UC-DC6
IDEC Relays, RY2KS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RY2KS-UC-DC6

IDEC Relays, RY2KS Series
In stock
Item Number
RY2KS-UC-DC6
MFG Item Number
RY2KS-UCDC6V
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, RY2KS Series
Item #
RY2KS-UC-DC6
RELAY, DPDT, 3A, 6VDC, LATCHING,

RY2KS Series Information

  • AC and DC Coils
  • 3 Amp Contacts
  • DPDT Contacts
  • UL Recognized E55996
  • Dual Coil
The RY2KS series latching relays are widely used in instrumentation and industrial equipment. Coils are rated for continuous duty. Operated by pulse input maintains condition even during a power failure. Plug In 14 pin base styles can be mounted using either panel mount or DIN rail mount sockets.

  • High Vibration and Shock Resistance
  • Optional Manual Check Button for Circuit Testing

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RY2KS-UCDC6V
Item Number RY2KS-UC-DC6
Manufacturer IDEC
Product Series RY2KS
Family Series IDEC Relays, RY2KS Series
Coil Voltage 6 VDC
Contacts DPDT
Mounting Plug In
Termination 10 Pin Blade
Enclosure Clear Plastic
Status Indicator No
Push-to-Test Yes
Diode No
Contact Material Silver Gold Plated
Rating @ 24/28/30 VDC 3 A
Rating @ 120 VAC 3 A
Rating @ 220/240/277 VAC 3 A
Enclosed Yes
Max Current 3 A
Net Weight 0.1475 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved