S60-PA-5-B01-NN
IDEC Photoelectric Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

S60-PA-5-B01-NN

IDEC Photoelectric Sensors
In stock
Item Number
S60-PA-5-B01-NN
MFG Item Number
S60-PA-5-B01-NN
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Photoelectric Sensors, Series
Item #
S60-PA-5-B01-NN
956204000 SENSOR BLOCK-STYLE

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number S60-PA-5-B01-NN
Item Number S60-PA-5-B01-NN
Manufacturer IDEC
Family Series IDEC Photoelectric Sensors
Power Type DC
Beam Type Red LED
Max Range 26.24 '
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 30 VDC
Connection Type M12 Connector
Operating Mode Dark On, Light On
Output Type NPN
Max Load Current 0.035 A
Composition Non-Metallic
Environmental Rating IP67
Switching Frequency 1 Hz
Approvals CE, cULus
Comments Polarised Retroreflex
Net Weight 0.0573 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved