The store will not work correctly when cookies are disabled.
SV1H-07L-1
MFG Item Number
SV1H-07L-1
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
DIN Socket for RV 12-24V AC/DC
- Standard 8 or 11 Pin and 11 Blade Termination
- 20 Time Ranges and 10 Timing Functions
- ON and Timing OUT LED Indicators
- Time Delays up to 600 Hours
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
SV1H-07L-1 |
Item Number |
SV1H-07L-1 |
Manufacturer |
IDEC |
Product Series |
RV8 |
Family Series |
IDEC Relays, RV8 Series |
Number of Connections |
5 |
Max Voltage |
24 V |
Max Current |
6 A |
Mounting Style |
DIN Rail |
Touch Safe |
No |
Net Weight |
0.045 lbs |
Gross Weight |
0.045 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved