SY2S-05C
IDEC Relays, SY Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SY2S-05C

IDEC Relays, SY Series
In stock
Item Number
SY2S-05C
MFG Item Number
SY2S-05C
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, SY Series
Item #
SY2S-05C
Relay Socket, 8-Terminal, Fingersafe

SY Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SY2S-05C
Item Number SY2S-05C
Manufacturer IDEC
Product Series SY
Family Series IDEC Relays, SY Series
Max Voltage 300 V
Max Current 10 A
Mounting Style DIN Rail
Touch Safe Yes
Comments 8 Terminal
Net Weight 0.045 lbs
Gross Weight 0.045 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved