XN1E-LV401Q4MR
IDEC Switches, XN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XN1E-LV401Q4MR

IDEC Switches, XN Series
In stock
Item Number
XN1E-LV401Q4MR
MFG Item Number
XN1E-LV401Q4MR
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, XN Series
Item #
XN1E-LV401Q4MR
PLTR/Push-Pull Pushbutton, Red, 44mm

XN Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number XN1E-LV401Q4MR
Item Number XN1E-LV401Q4MR
Manufacturer IDEC
Product Series XN
Family Series IDEC Switches, XN Series
Nominal Mounting Size 30 mm
Contacts 1NC
Operation Push Lock-Twist Release, Push-Pull
Lens/Button Shape Mushroom
Lens/Button Color Red
Operator Size (mm) 40 mm
Lamp Type LED
Nominal Lamp Voltage 24 VAC, 24 VDC
Illumination Circuit Full Voltage
Max Voltage 250 VAC, 250 VDC
Current (A) 5 A
Terminal Type Screw
Full Shroud No
Bezel Plastic Round
IP Rating IP65
Depth Behind Panel 1.88 "
Approvals CCC, CE, CSA, UL
Net Weight 0.1988 lbs
Gross Weight 0.1988 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved