The store will not work correctly when cookies are disabled.
CAC-16
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Plugs & Receptacles, Series
16 PL HD W/O OPENING 4 PGS
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CAC-16 |
Item Number |
CAC-16 |
Manufacturer |
ILME |
Family Series |
ILME Plugs & Receptacles |
Number of Contacts |
None (Housing Only) |
Temperature |
-40-125 °C |
Housing Type |
Hood/No Entry |
Approvals |
CE, cURus |
Net Weight |
0.5325 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved