CAOT-10.6
ILME Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CAOT-10.6

ILME Plugs & Receptacles
In stock
Item Number
CAOT-10.6
MFG Item Number
CAOT-10.6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
CAOT-10.6
10 PL SD ENT HD 4 PGS 1in.NPT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CAOT-10.6
Item Number CAOT-10.6
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Number of Contacts None (Housing Only)
Size 57mm x 27mm
Composition Metallic
Thread Size NPT 1
Housing Type Hood/Side Entry
Cable Entry Type Threaded Collar
Approvals CE, cURus
RoHS Compliant No
Net Weight 0.36 lbs
Gross Weight 0.355 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved