The store will not work correctly when cookies are disabled.
CAOT-24.6L
MFG Item Number
CAOT-24.6L
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Plugs & Receptacles, Series
24 PL SD ENT HD 2 PGS 1in.NPT
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CAOT-24.6L |
Item Number |
CAOT-24.6L |
Manufacturer |
ILME |
Family Series |
ILME Plugs & Receptacles |
Number of Contacts |
None (Housing Only) |
Composition |
Metallic |
Thread Size |
NPT 1 |
Housing Type |
Hood/Side Entry |
Cable Entry Type |
Threaded Collar |
Approvals |
CE, cURus |
RoHS Compliant |
No |
Net Weight |
0.515 lbs |
Gross Weight |
0.515 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved