CAP-10L2
ILME Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CAP-10L2

ILME Plugs & Receptacles
In stock
Item Number
CAP-10L2
MFG Item Number
CAP-10L2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
CAP-10L2
10 PL SRFC MT BS 1 LVR 2xPG21

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CAP-10L2
Item Number CAP-10L2
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Number of Contacts None (Housing Only)
Size 57mm x 27mm
Temperature -40-125 °C
Composition Metallic
Number of Levers 1
Thread Size PG21
Housing Type Base/Two-Sided
Cable Entry Type Threaded Collar
Approvals CE, cURus
RoHS Compliant No
Net Weight 0.7056 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved