CDAM-10
ILME Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CDAM-10

ILME Plugs & Receptacles
In stock
Item Number
CDAM-10
MFG Item Number
CDAM-10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
CDAM-10
10 PL MALE SCRW INS 16A

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CDAM-10
Item Number CDAM-10
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Number of Contacts 10 Pole with Ground
Connector Gender Male
Size 18-12 AWG
Current 16 A
Voltage 250 V
Rated Impulse Voltage 4 kV
Temperature -40-125 °C
Wire Size 18-12 AWG
Housing Type None (Insert Only)
Approvals CE, CSA, UR
Net Weight 0.165 lbs
Gross Weight 0.165 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved