CDSHM-27
ILME Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CDSHM-27

ILME Plugs & Receptacles
In stock
Item Number
CDSHM-27
MFG Item Number
CDSHM-27
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
CDSHM-27
27 PL MALE SPRG CLAMP INSERT 10A

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CDSHM-27
Item Number CDSHM-27
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Number of Contacts 27 Pole with Ground
Connector Gender Male
Size 26-14 AWG
Current 10 A
Voltage 400 V
Rated Impulse Voltage 6 kV
Temperature -40-125 °C
Wire Size 26-14 AWG
Housing Type None (Insert Only)
Approvals CE, CSA, cURus
Net Weight 0.2 lbs
Gross Weight 0.205 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved