CKA-03IA
ILME Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CKA-03IA

ILME Plugs & Receptacles
In stock
Item Number
CKA-03IA
MFG Item Number
CKA-03IA
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
CKA-03IA
METAL R/A PNL MT BS W/LVR

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CKA-03IA
Item Number CKA-03IA
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Number of Contacts None (Housing Only)
Size 21mm x 21mm
Temperature -40-125 °C
Composition Metallic
Number of Levers 1
Housing Type Bulkhead
Approvals CE, cURus
RoHS Compliant No
Net Weight 0.1 lbs
Gross Weight 0.105 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved