CKAX-03IAPS
ILME Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CKAX-03IAPS

ILME Plugs & Receptacles
In stock
Item Number
CKAX-03IAPS
MFG Item Number
CKAX-03IAPS
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
CKAX-03IAPS
METAL R/A BS W/LVR & PG11

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CKAX-03IAPS
Item Number CKAX-03IAPS
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Number of Contacts None (Housing Only)
Temperature -40-125 °C
Composition Metallic
Number of Levers 1
Thread Size PG11
Housing Type Bulkhead
Approvals CE, cURus
RoHS Compliant No
Net Weight 0.0819 lbs
Gross Weight 0.155 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved