CMP-03LS
ILME Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CMP-03LS

ILME Plugs & Receptacles
In stock
Item Number
CMP-03LS
MFG Item Number
CMP-03LS
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
CMP-03LS
3/2 PL SUR MT 1 LVR CVR PG16

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CMP-03LS
Item Number CMP-03LS
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Number of Contacts None (Housing Only)
Size 57mm x 27mm
Composition Metallic
Number of Levers 1
Thread Size PG16
Housing Type Base/Side Entry
Cable Entry Type Threaded Collar
Approvals CE, cURus
RoHS Compliant No
Net Weight 0.635 lbs
Gross Weight 0.635 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved