CNEM-24TN
ILME Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CNEM-24TN

ILME Plugs & Receptacles
In stock
Item Number
CNEM-24TN
MFG Item Number
CNEM-24TN
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
CNEM-24TN
24 PL MALE INSERT 25 - 48

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CNEM-24TN
Item Number CNEM-24TN
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Number of Contacts 24 Pole with Ground
Connector Gender Male
Size 20-12 AWG
Current 16 A
Voltage 500 V
Rated Impulse Voltage 6 kV
Temperature -50-70 °C
Wire Size 20-12 AWG
Stripping Length 7 mm
Housing Type None (Insert Only)
Approvals CE, CSA, cURus
Net Weight 0.24 lbs
Gross Weight 0.24 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved