CX-03-4F
ILME Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CX-03-4F

ILME Plugs & Receptacles
In stock
Item Number
CX-03-4F
MFG Item Number
CX-03-4F
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
CX-03-4F
3 PL FEM MOD ELEC INSERT

Series Information

Specifications

Specifications
Manufacturer Part Number CX-03-4F
Item Number CX-03-4F
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Number of Contacts 3 Pole
Connector Gender Female
Current 40 A
Voltage 400-690 V
Rated Impulse Voltage 6 kV
Temperature -40-125 °C
Housing Type None (Insert Only)
Approvals CE, CSA, UR
Net Weight 0.025 lbs
Gross Weight 0.025 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved