MKA-V20
ILME Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MKA-V20

ILME Plugs & Receptacles
In stock
Item Number
MKA-V20
MFG Item Number
MKA-V20
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
MKA-V20
HD -TOP ENT.-METAL M20

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MKA-V20
Item Number MKA-V20
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Number of Contacts None (Housing Only)
Temperature -40-125 °C
Composition Metallic
Thread Size M20
Housing Type Hood/Top Entry
Cable Entry Type Threaded Collar
Approvals CE, cURus
RoHS Compliant No
Net Weight 0.13 lbs
Gross Weight 0.13 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved