DN-35AG
Iboco Wire Duct, Dinosaur Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DN-35AG

Iboco Wire Duct, Dinosaur Series
In stock
Item Number
DN-35AG
MFG Item Number
DN-35AG
Series
DN-35AG is available to buy in increments of 6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Duct, Dinosaur Series
Item #
DN-35AG
Flexible Duct, 1in.x1-3/8in.x19.7in., Gr

Dinosaur Series Information

  • Polypropylene Material; Self‑Extinguishing; Non‑Toxic; White or Gray
  • Strong Epoxy Adhesive Backing Assures Easy, Secure Mounting
  • Eliminates Need for Cable Ties and Spiral Wrap
  • Flexible and Cuts Easily with Knife or Scissors
  • Easily Add and Remove Single Wires
Dinosaur Duct is a unique product offering from IBOCO that is a flexible, resilient and efficient harnessing solution to your wiring needs. The Dinosaur series is well‑suited for wiring to cabinet doors, from control panels, and for electronic equipment.

Specifications

Specifications
Nominal Width 1 "
Ships Factory Direct No
Manufacturer Part Number DN-35AG
Item Number DN-35AG
Manufacturer Iboco
Product Series Dinosaur
Family Series Iboco Wire Duct, Dinosaur Series
Color Gray
Length 500 mm
Nominal Height 1.375 "
Net Weight 0.1195 lbs
Gross Weight 0.1195 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved