T1E-1030W
Iboco Wire Duct, T1E Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

T1E-1030W

Iboco Wire Duct, T1E Series
In stock
Item Number
T1E-1030W
MFG Item Number
T1E-1030W
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Duct, T1E Series
Item #
T1E-1030W
Wire Duct, 1in.x3in., White, Narrow

T1E Series Information


Videos

Specifications

Specifications
Width (exact in.) 1 "
Width (Approx. mm) 25.4 mm
Height (Approx. mm) 80 mm
Slot Width 0.16 "
Height (exact in.) 3.15 "
Ships Factory Direct No
Manufacturer Part Number T1E-1030W
Item Number T1E-1030W
Manufacturer Iboco
Product Series T1E
Family Series Iboco Wire Duct, T1E Series
Length 78.74 "
Style High Density, Slotted
Cover Incl. Yes
Mounting Method DIN Standard Mounting Holes
Color White
Length (mm) 2,000 mm
Nominal Height 3 "
Nominal Width 1 "
Approvals CE, CSA, UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved