TS-1010G
Iboco Wire Duct, TS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TS-1010G

Iboco Wire Duct, TS Series
In stock
Item Number
TS-1010G
MFG Item Number
TS-1010G
Series
This item cannot be canceled or returned
TS-1010G is available to buy in increments of 6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Duct, TS Series
Item #
TS-1010G
Solid Duct 1 x 1 - Grey

TS Series Information


Specifications

Specifications
Width (exact in.) 1 "
Width (Approx. mm) 25.4 mm
Height (Approx. mm) 30 mm
Height (exact in.) 1.18 "
Ships Factory Direct No
Manufacturer Part Number TS-1010G
Item Number TS-1010G
Manufacturer Iboco
Product Series TS
Family Series Iboco Wire Duct, TS Series
Length 78.74 "
Style Solid Wall
Cover Incl. Yes
Color Gray
Length (mm) 2,000 mm
Approvals CE, CSA, UL
RoHS Yes
Comments Without Mounting Holes, UR, CSA Approvals
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved