32224
Icotek Cable Ties, ZL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

32224

Icotek Cable Ties, ZL Series
In stock
Item Number
32224
MFG Item Number
32224
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, ZL Series
Item #
32224
Srtain Relief Plate, (4) Teeth,

ZL Series Information

  • Strain Relief According to EN 62444
  • Wide Variety of Mounting Options
  • Easy Assembly
  • Cost‑Effective
  • High Cable Density
The strain relief plate ZL is used for static or dynamic applications for organizing and securing cables on machines, control panels or cable carriers. The design of the strain relief unit provides secure strain relief according to EN 62444. Mount of the cables or pneumatic tubing is easily done using cable ties.

Specifications

Specifications
Manufacturer Part Number 32224
Item Number 32224
Manufacturer Icotek
Product Series ZL
Family Series Icotek Cable Ties, ZL Series
Number of Teeth 4
Grounding No
Mounting Screw
Plate Material Polyamide
Net Weight 0.025 lbs
Gross Weight 0.03 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved