32353
Icotek Cable Ties, SF-ZL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

32353

Icotek Cable Ties, SF-ZL Series
In stock
Item Number
32353
MFG Item Number
32353
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, SF-ZL Series
Item #
32353
SF/ZL 70

SF-ZL Series Information

  • Strain Relief According to EN 62444
  • Wide Variety of Mounting Options
  • Easy Assembly
  • Cost‑Effective
  • High Cable Density
The strain relief plate SF|ZL is used for assembly on 35 mm DIN rails. It can be used for strain relief of cables and conduits. The SF|ZL range is based upon the strain relief plate ZL, which is mounted on snap feet for 35 mm DIN rails.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 32353
Item Number 32353
Manufacturer Icotek
Product Series SF-ZL
Family Series Icotek Cable Ties, SF-ZL Series
Number of Teeth 5
Grounding No
Mounting DIN Rail
Plate Material Polyamide
Net Weight 0.06 lbs
Gross Weight 0.06 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved