36222
Icotek Grounding, SK Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

36222

Icotek Grounding, SK Series
In stock
Item Number
36222
MFG Item Number
36222
Series
36222 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, SK Series
Item #
36222
SK 3-8

SK Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 36222
Item Number 36222
Manufacturer Icotek
Product Series SK
Family Series Icotek Grounding, SK Series
Number of Conductors 1
Maximum Conductor Size 8 mm
Minimum Conductor Size 3 mm
Material Zinc Plated Steel
Compression Style Spring-Loaded Clamp
Conductor Size Range 3 - 8 mm
For Use With Cable
Built-In Strain Relief No
Mounting Surface - M4 Hole
Direct Burial No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved