36238
Icotek Grounding, SK Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

36238

Icotek Grounding, SK Series
In stock
Item Number
36238
MFG Item Number
36238
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, SK Series
Item #
36238
SS/SK 15-32

SK Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 36238
Item Number 36238
Manufacturer Icotek
Product Series SK
Family Series Icotek Grounding, SK Series
Number of Conductors 1
Maximum Conductor Size 32 mm
Minimum Conductor Size 15 mm
Material Zinc Plated Steel
Compression Style Spring-Loaded Clamp
Conductor Size Range 15 - 32 mm
For Use With Cable
Built-In Strain Relief No
Mounting Clamp - 10 x 3 mm Bus Bar
Direct Burial No
Net Weight 0.205 lbs
Gross Weight 0.21 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved