36243
Icotek Grounding, SF-SKL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

36243

Icotek Grounding, SF-SKL Series
In stock
Item Number
36243
MFG Item Number
36243
Series
This item cannot be canceled or returned
36243 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, SF-SKL Series
Item #
36243
SF/SKL 1.5-3.0

SF-SKL Series Information

  • The Spring Design Requires No Adjustments and Will Permanently Maintain Contact to the Cable Shield
  • Shock and Vibration Resistant, Maintenance Free
  • Simple and Tool‑Free Mounting, Easy Assembly
  • Designed for High Density Applications
  • Large Contact Area
The shield clamps SF|SKL are easy to use and effective in grounding single cables. For assembly on 35 mm DIN rails.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 36243
Item Number 36243
Manufacturer Icotek
Product Series SF-SKL
Family Series Icotek Grounding, SF-SKL Series
Number of Conductors 1
Maximum Conductor Size 3 mm
Minimum Conductor Size 1.5 mm
Material Zinc Plated Steel
Compression Style Spring Clip
Conductor Size Range 1.5 - 3 mm
For Use With Cable
Built-In Strain Relief No
Mounting DIN Rail
Direct Burial No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved